Tube Coupling, 1/2 x 3/8 in, Plastic, 250 psi Pressure

  • Mfr # 3515R-1008/P-602

  • Zoro # G713994082


product price:  $13.65
/ea

Key Features

Max. Pressure
250 psi
Temp. Range
75° F
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3515R-1008/P-602
Zoro #
G713994082
UPC #
98268299281
Country of Origin
China

Dimensions

Length
1 in

Details

Max. Pressure
250 psi
Temp. Range
75° F

Description

Works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing in hot and cold water applications. Incorporates stainless steel gripping teeth in the collets, allowing the connectors to interconnect with multiple materials without special tools or tube inserts. Exclusive O-ring guide insures zero-leak connections. Tube orientation can be changed by a simple twist, reducing the amount of tubing required to plumb a water system. Reusable, approved for use behind walls and underground. Polybagged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.