Tube Elbow, 1/2 in, 90 deg Angle, Plastic, Off-White, 100 psi Pressure

  • Mfr # 3521-1008/P-638

  • Zoro # G413994016


product price: $18.79
/ea

Key Features

Tube Fitting Material
Plastic
Max. Pressure
100 psi
Temp. Range
180° F
Color
Off-White
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3521-1008/P-638
Zoro #
G413994016
UPC #
98268299397
Country of Origin
United States

Dimensions

Length
4 in

Details

Tube Fitting Material
Plastic
Max. Pressure
100 psi
Temp. Range
180° F
Color
Off-White

Description

This 1/2 in FIP plastic quick-connect drop ear elbow incorporates stainless steel gripping teeth in the collets. These corrosion-resistant teeth allow the connectors to interconnect with multiple materials without the need for special tools or tube inserts. It works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.