Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Union Coupling, 1 in, Plastic

  • Mfr # 3515-18/P-1000

  • Zoro # G713994112


product price: $22.79
/ea

Key Features

Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3515-18/P-1000
Zoro #
G713994112
UPC #
98268346640
Country of Origin
China

Dimensions

Length
4.5 in

Description

Watts Tube Union Coupling, Nominal Size: 1 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.