Zoro Homepage

Union Elbow, Bronze, 1/2"

  • Mfr # 0067460

  • Zoro # G8923929


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Bronze
Specific Fitting Shape
Union Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
60 psi
Pipe Size (Fittings)
1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0067460
Zoro #
G8923929
UPC #
98268394931
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1/2" x 1/2"

Details

Item
Union Elbow
Pipe Fitting Material
Bronze
Specific Fitting Shape
Union Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
60 psi
Basic Pipe Fitting Shape
Elbow

Description

Union Elbow, Bronze, 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.