
Union Pipe Elbow, 1 in, 90 deg Angle, Plastic, Off-White, 100 psi Pressure
Mfr # 3517-18/P-1020
Zoro # G813994210
product price: $17.65
/eaKey Features
Max. Pressure
100 psi
Length
12 in
Temp. Range
180° F
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3517-18/P-1020
Zoro #
G813994210
UPC #
98268346657
Country of Origin
China
Dimensions
Length
12 in
Details
Max. Pressure
100 psi
Temp. Range
180° F
Color
Off-White
Description
This 1 in CTS quick-connect elbow incorporates stainless steel gripping teeth in the collets. These corrosion-resistant teeth allow the connectors to interconnect with multiple materials without the need for special tools or tube inserts. It works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.