
Union Pipe Elbow, 1/2 in, 90 deg Angle, Plastic, Off-White, 100 psi Pressure
Mfr # 3517-10/P-620
Zoro # G513994091
product price: $11.99
/eaKey Features
Max. Pressure
100 psi
Length
4.5 in
Temp. Range
180° F
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3517-10/P-620
Zoro #
G513994091
UPC #
98268299342
Country of Origin
United States
Dimensions
Length
4.5 in
Details
Max. Pressure
100 psi
Temp. Range
180° F
Color
Off-White
Description
This quick-connect elbow fitting is designed for use in potable water applications. It is made of polysulfone plastic and is tested, certified and approved for drinking water. This 1/2 in CTS fitting rotates fully under pressure, connects to multiple materials without the use of installation tools and features an integral collet with stainless steel gripping teeth and patented O-ring guide design. The pressure rating is 100 psi at 180 deg F 6.9 bar at 82 deg C or 250 psi at 75 deg F 17.2 bar at 24 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.