This item is Discontinued.

Watts Water Filter System, 1/2 In NPT, 1 gpm OF-210-1

Water Filter System, 1/2 In NPT, 1 gpm (Discontinued)

  • Mfr # OF-210-1
  • Zoro # G1337481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-210-1
Zoro #
G1337481
UPC #
098268469240
Country of Origin
United States

Dimensions

Overall Depth
9 1/4 in
Overall Width
11 1/2 in
Overall Height
14 1/2 in
Size
1/2"

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Water Filter System
Flow Rate
1 gpm
Max. Pressure
100 psi
Color
Blue
Housing Material
SAN Plastic
Connection
1/2 in NPT
Application
Cold Water
With Valve/Without Valve
Without Valve
Head Material
Polypropylene
Standards
NSF, W-512, ANSI 42 and 61, DVGW
With Gauge/Without Gauge
Without Gauge
Max. Temp.
140 Degrees F
Cartridges Required
Mfr. No. OF210RM
For Use With
OF210RM

Description

Water Filter System, Overall Height 14 1/2 in, Flow Rate 1 gpm, Application Cold Water, Color Blue, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.