This item is Discontinued.

Watts Water Filter System, 3/4 In NPT, 4 gpm Of-140-4

Water Filter System, 3/4 In NPT, 4 gpm (Discontinued)

  • Mfr # Of-140-4
  • Zoro # G0925163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Of-140-4
Zoro #
G0925163
UPC #
098268469257
Country of Origin
United States

Dimensions

Size
3/4"

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Water Filter System
Flow Rate
4 gpm
Max. Pressure
100 psi
Application
Cold Water
Head Material
Polypropylene
Connection
3/4 in NPT
Max. Temp.
140 Degrees F
Housing Material
SAN Plastic
With Valve/Without Valve
Without Valve
Color
Blue
With Gauge/Without Gauge
Without Gauge
Cartridges Required
Mfr. No. OF140RM
Standards
NSF, W-512, ANSI 42 and 61, DVGW
For Use With
4TME5

Description

Water Filter System, Flow Rate 4 gpm, Application Cold Water, Color Blue, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.