Zoro Homepage

Water Hammer Arrestor, 1/2 In NPT, 150 psi

  • Mfr # LF150A

  • Zoro # G4542203


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
MNPT
Body Material
Stainless Steel with Brass Adapter
Factory Set Pressure
25 to 35 psi
Overall Height
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF150A
Zoro #
G4542203
UPC #
098268793901
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Overall Height
4 5/16 in
Diameter
4 13/32 in
Overall Diameter
3 7/16 in

Details

Item
Water Hammer Arrestor
Connection Type
MNPT
Body Material
Stainless Steel with Brass Adapter
Factory Set Pressure
25 to 35 psi
Max. Pressure
150 psi
Temp. Range
33 Degrees to 180 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
Application
Dishwashers, Clothes Washers, Quick-closing Faucets

Description

Water Hammer Arrestor, Body Material Brass, Stainless Steel, Connection Type MNPT, Pipe Size 1/2 in, Factory Set Pressure 30 psi, Overall Height 4 5/16 in, Diameter 4 13/32 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.