Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hammer Arrestor, 3/4 In GHT, 150 psi

  • Mfr # LF150HA

  • Zoro # G4581595


product price: $40.49
/ea

Key Features

Pipe Size
3/4" x 3/4" x 1/2"
Connection Type
GHT x GHT X NPT
Body Material
Stainless Steel with Brass Adapter
Factory Set Pressure
25 to 35 psi
Overall Height
4-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF150HA
Zoro #
G4581595
UPC #
098268793925
Country of Origin
United States

Dimensions

Pipe Size
3/4" x 3/4" x 1/2"
Overall Height
4-5/16"
Diameter
1-1/4"
Overall Diameter
3 7/16 in

Details

Item
Water Hammer Arrestor Hose Adapter
Connection Type
GHT x GHT X NPT
Body Material
Stainless Steel with Brass Adapter
Factory Set Pressure
25 to 35 psi
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
150 psi
Operating Pressure - Maximum
150 psi
Inlet Connection Type
GHT
Outlet Connection Type
NPT
Application
Dishwashers, Clothes Washers, Quick-closing Faucets

Description

Water Hammer Arrestor, Body Material Brass, Stainless Steel, Connection Type GHT x GHT X NPT, Pipe Size 3/4 in, Factory Set Pressure Not Applicable, Overall Height 4 5/16 in, Diameter 1 1/4 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.