This item is Discontinued.

Watts Water Pressure Reducing Valve 1 in. Sweat x 1 in. FIP Lead Free 0009331

This item is Discontinued.

Watts

Water Pressure Reducing Valve 1 in. Sweat x 1 in. FIP Lead Free (Discontinued)

Mfr # 0009331
Zoro # G509915215
UPC # 98268330724
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0009331
Zoro #
G509915215
UPC #
98268330724
Country of Origin
United States

Description

This 1 in. lead free brass water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, a solder union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 DegF 0.5 to 71 Deg C. Suitable for up to 300 psi 20.7 BAR, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.Solder union inlet by NPT female outletSealed spring cage with stainless steel cage screwsIntegral stainless steel strainer removable for cleaningReplaceable seat moduleSuitable for up to 300 psiPressure range can be adjusted from 25 to 75 psiTemperature range is 33 to 160 DegFDesigned to reduce incoming water pressure to protect plumbing systemsDesigned to reduce water consumption for commercial, industrial and residential applicationsStandard setting at 50 psi. This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.