Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Regulator Valve, 1 In.

  • Mfr # 1 LFU5B-LP-Z3

  • Zoro # G4550357


product price: $1,627.82
/ea
Free Shipping & Returns

Key Features

Series
LFU5B
Body Material
Brass
Inlet Size
1 in
Outlet Size
1 in
Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LFU5B-LP-Z3
Zoro #
G4550357
UPC #
098268816877
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
6 3/4 in
Height
7 3/8 in
Pipe Size
1 in
Overall Height
6 5/8 in
Overall Width
7 3/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Item
Water Pressure Regulator
Series
LFU5B
Body Material
Brass
Standards
ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, UPC
Application
Commercial Use, Residential Use
Connection Type
FNPT Union x FNPT Union
Max. Temp.
160 Degrees F
Pressure Adjustment Range
10 to 35 psi
Max. Pressure
300 psi
Valve Type
Standard
Outlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Pilot Adjustment - Maximum
35 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi

Description

Water Pressure Regulator, Series LFU5B, Body Material Brass, Inlet Size 1 in, Outlet Size 1 in, Length 6 3/4 in, Height 7 3/8 in, Application Commercial Use, Residential Use, Connection Type FNPT Union x FNPT, Pressure Adjustment Range 10 to 35 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 160 Degrees F, Pipe Size 1 in, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, UPC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.