Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Regulator Valve, 1/2 In.

  • Mfr # 1/2 LF263A 50-175

  • Zoro # G4534941


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Series
LF263A
Body Material
Brass
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF263A 50-175
Zoro #
G4534941
UPC #
098268816334
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
1/2 in
Gauge Port Size
1/4 in
Overall Height
4 3/8 in
Outlet Connection Size
1/2 in
Overall Width
2 1/8 in
Inlet Connection Size
1/2 in

Details

Item
Water Pressure Regulator
Series
LF263A
Body Material
Brass
Pressure Adjustment Range
50 to 175 psi
Max. Temp.
140 Degrees F
Max. Pressure
300 psi
Application
Commercial Use, Residential Use
Connection Type
FIP
Valve Type
Standard
Outlet Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
50 psi
Pilot Adjustment - Maximum
175 psi
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
300 psi
For Media
Fuel Oil, Water
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61G
Outlet Connection Gender
Female

Description

Water Pressure Regulator, Series LF263A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Connection Type FIP, Pressure Adjustment Range 50 to 175 psi, Gauge Port Size 1/4 in, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.