Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Regulator Valve, 3/4 In.

  • Mfr # 3/4 LF223-S

  • Zoro # G4570657


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Series
LF223S
Body Material
Brass
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF223-S
Zoro #
G4570657
UPC #
098268816358
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
9 in
Height
8 1/4 in
Pipe Size
3/4 in
Overall Width
9 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Overall Height
8 1/4 in

Details

Item
Water Pressure Regulator
Series
LF223S
Body Material
Brass
Max. Pressure
300 psi
Connection Type
FNPT x FNPT
Pressure Adjustment Range
25 to 75 psi
Application
Commercial Use, Industrial Use
Standards
IAPMO
Max. Temp.
160 Degrees F
Includes
Sealed Spring Cage, Strainer
Valve Type
High Capacity
Outlet Connection Gender
Female
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
25 psi
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi
Operating Temperature - Maximum
160 Degrees F

Description

Water Pressure Regulator, Series LF223S, Body Material Brass, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 9 in, Height 8 1/4 in, Application Commercial Use, Industrial Use, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 160 Degrees F, Pipe Size 3/4 in, Max. Pressure 300 psi, Standards IAPMO, Includes Sealed Spring Cage, Strainer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.