Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Regulator Valve, 3/8 In.

  • Mfr # 3/8 LF26A 1-25

  • Zoro # G4614662


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Series
LF26A
Body Material
Brass
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 LF26A 1-25
Zoro #
G4614662
UPC #
098268816266
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
3/8 in
Overall Width
2 1/8 in
Inlet Connection Size
3/8 in
Overall Height
4 3/8 in
Outlet Connection Size
3/8 in

Details

Item
Water Pressure Regulator
Series
LF26A
Body Material
Brass
Application
Commercial Use, Residential Use
Max. Pressure
300 psi
Connection Type
FIP
Pressure Adjustment Range
1 to 25 psi
Max. Temp.
140 Degrees F
Valve Type
Standard
Pilot Adjustment - Maximum
25 psi
Operating Pressure - Maximum
300 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Pilot Adjustment - Minimum
1 psi
Operating Temperature - Maximum
140 Degrees F
For Media
Fuel Oil, Water
NSF Certifications for Food and Drinking Water
NSF 61G
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Gender
Female

Description

Water Pressure Regulator, Series LF26A, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Connection Type FIP, Pressure Adjustment Range 1 to 25 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 3/8 in, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.