Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Watts NF8 Hose Connection Vacuum Breaker 249573

Watts NF8 Hose Connection Vacuum Breaker (Discontinued)

  • Mfr # 249573
  • Zoro # G204146532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249573
Zoro #
G204146532
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Hose Connection Vacuum Breaker
  • 3/4 in. Female Hose Thread x 3/4 in. Male Hose Thread, Drainable
  • For Use In Areas Subjected To Frost.
  • Dimension - 1.9 x 2 x 2.5 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.