Planter, Round, 36in.Lx36in.Wx24in.H
Mfr # TF4026W22
Zoro # G3446381
product price: $600.99
/eaKey Features
Shape
Circle
Outside Dia.
36 in
Overall Height
24 in
Color
Sand
Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF4026W22
Zoro #
G3446381
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
36 in
Overall Height
24 in
Wall Thickness
2.0 in
Outside Diameter
36 in
Inside Diameter
32 in
Details
Item
Security Planter
Shape
Circle
Color
Sand
Material
Concrete
Net Weight
675 lb
Finish
Weather Stone
Includes
(4) 1/2 in Threaded Inserts
Weight
675 lb
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 24 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 32 in, Material Concrete, Finish Weather Stone, Weight 675 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.