Zoro Homepage

Planter, Round, 48in.Lx48in.Wx36in.H

  • Mfr # TF4123W22

  • Zoro # G3446095


product price: $832.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Shape
Circle
Outside Dia.
48 in
Overall Height
36 in
Color
Sand
Finish
Weather Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4123W22
Zoro #
G3446095
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
48 in
Overall Height
36 in
Wall Thickness
2.0 in
Inside Diameter
44 in
Outside Diameter
48 in

Details

Item
Security Planter
Shape
Circle
Color
Sand
Finish
Weather Stone
Net Weight
1,320 lb
Material
Concrete
Weight
1,400 lb
Includes
(4) 1/2 in Threaded Inserts

Description

Planter Bollard, Shape Circle, Color Beige, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 44 in, Material Concrete, Finish Weather Stone, Weight 1,400 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.