Planter, Round, 72in.Lx2in.Wx28-1/2in.H
Mfr # SL4031W22
Zoro # G3445377
product price: $918.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
Key Features
Shape
Circle
Outside Dia.
72 in
Overall Height
28 1/2 in
Color
Sand
Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL4031W22
Zoro #
G3445377
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
72 in
Overall Height
28 1/2 in
Wall Thickness
2.0 in
Inside Diameter
68 in
Outside Diameter
72 in
Details
Item
Security Planter
Shape
Circle
Color
Sand
Material
Concrete
Net Weight
2,300 lb
Finish
Weather Stone
Weight
2,150 lb
Includes
(4) 1/2 in Threaded Inserts
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 28 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 72 in, Inside Diameter 68 in, Material Concrete, Finish Weather Stone, Weight 2,150 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.