This item is Discontinued.

Wave Wifi Cell MuMimo Receiving Dome 24Ghz5Ghz Ac FREEDOM LTE-A

Cell MuMimo Receiving Dome 24Ghz5Ghz Ac (Discontinued)

  • Mfr # FREEDOM LTE-A
  • Zoro # G708061928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FREEDOM LTE-A
Zoro #
G708061928
UPC #
793072875552
Country of Origin
United States

Description

Freedom Dome LTEA The Freedom Dome provides Dual Band MUMIMO 24Ghz 5Ghz WiFi in a convenient easy to mount format The Freedom LTEA has a builtin universal SIM slot that allows users access to cellular in addition to WiFi The dome is complete with stainless steel 114 female thread mount Power and connection are provided by a single 12V PoE cable for easy installation When connected to a wireless router, the Freedom provides Internet connectivity for numerous connected devices The system comes with a userfriendly webbased interface and there is no software to install SIM card not included Features 4G LTEA Cat6 cellular band Supports concurrent 24Ghz 5Ghz WiFi frequencies User friendly proprietary Webbased Wave WiFi Interface MIMO Multiple InputMultiple Output enclosed antenna array Single cable 12V POE Power Over Ethernet power connection Uses a standard 114 threaded basemount Dimensions 10 X 12 dome Weight 4lbs In the Box Freedom Dome LTEA 3in1 Sim Card Adapter Stainless Steel 114 Thread Female Adapter Install hardware Quickstart Guide 25' Cat5e Ethernet Cable Passive PoE Injector 12vdc regulated power supply Sold as an Individual This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns Cell MuMimo Receiving Dome 24Ghz5Ghz Ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.