Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wavenet CAT6 E 600MHz CMR WHITE CAT6E-CMR-WH

CAT6 E 600MHz CMR WHITE (Discontinued)

  • Mfr # CAT6E-CMR-WH
  • Zoro # G209850076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6E-CMR-WH
Zoro #
G209850076
UPC #
812130031195
Country of Origin
United Kingdom

Description

23 AWG CAT6E CMR, High-Performance Data Cable- ETL Listed Type CMR- CETL listed CMG FT4- ETL Verified to TIA - 568-C.2, and ISO/IEC 11801- ROHS Compliant- ATM 155 Mbps- Ethernet 10BASE-T, 100BASE-TX, 100BASE-VG, 100BASE-T4,- 1000 Mbps 1000BASE-T Gigabit Ethernet IEEE 802.3- 16 Mbps Token Ring IEEE 802.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.