Shop All Shelf Brackets
Wavenet
VERTICAL & HORIZONTAL WALL MOUNT BRACKET
Mfr # VWMB-4U-SW
Zoro # G009858104
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wavenet
- MFR # VWMB-4U-SW
- Zoro # G009858104
- UPC # 812130036039
- Country of Origin United Kingdom
- Category Shelf Brackets
Description
19In. Wall Mount Bracket- up to 150 lbs. Load Capacity- Vertical or Horizontal Mounting- 4U Rack Unit Size- 11 Gauge Sheet Metal- Black Powder Coating- #12-24 Screws 12 sets- Mounting Bolts 4-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- 80/20 Joining Plate, 15 Series (2535)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2260-NXL BUY 25S)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11.9 in H, Black, 19 3/4 in L (QMS543BR)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket Black (9910152190)
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 12"D x 12"H (BKTM03X12X12MOPBL)
- Wavenet Shelf Brackets