Shop All Safety Cans
Wavian
1.3 gal Green Cold Rolled Steel Gas Can Gasoline
Mfr # 2238-5
Zoro # G8589165
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Standards DOT Compliant, OSHA Compliant
- Compatible Fluids Gasoline
- Length 9 in
- Width 5 in
Product Information
- Brand Wavian
- MFR # 2238-5
- Zoro # G8589165
- UPC # 856460005020
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 13 in |
Length | 9 in |
Width | 5 in |
Spout Length | 10 1/2 in |
Spout Outside Diameter | 1 in |
Details
Description
Gas Can, Capacity 1.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Green, Height 13 in, Width 5 in, Length 9 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, (Arrow), PK5, 91883-PK (91883-PK)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Air Cond. Pk (115-WE)
- BERNE Coverall, Deluxe, Insulated, Large Short (I417)
- HY-KO Posted No Trespassing Keep Out Sign 9.25" x 14", 12PK (A00813)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- Wavian Safety Storage