Shop All Safety Cans
Wavian
1.3 gal Red Cold Rolled Steel Gas Can Gasoline
Mfr # 2238-5
Zoro # G8589174
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Standards DOT Compliant, OSHA Compliant
- Compatible Fluids Gasoline
- Includes Spout
- Spout Length 10 1/2 in
Product Information
- Brand Wavian
- MFR # 2238-5
- Zoro # G8589174
- UPC # 856460005068
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 13 in |
Spout Length | 10 1/2 in |
Width | 5 in |
Length | 9 in |
Spout Outside Diameter | 1 in |
Details
Description
Gas Can, Capacity 1.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Red, Height 13 in, Width 5 in, Length 9 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Strobe Light, Red, 185 Candle Pwr, 60 FPM (CN125936)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- FRED SILVER Convex Security Mirror (PLX-26)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Rubber Gasket (2325)
- WAVIAN 5.3 gal Yellow Cold Rolled Steel Gas Can Gasoline (2238C)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- Wavian Safety Cans