Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in BUTT-WELD X SCHEDULE 10 ADAPTER -316L

  • Mfr # W619WX-.50

  • Zoro # G412506890


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Fitting Connection Type
Tube x Pipe
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W619WX-.50
Zoro #
G412506890
UPC #
840286325226
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Fitting Connection Type
Tube x Pipe
Tube Fitting Material
T316L Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.