Zoro Homepage

1/2in PIPE SIZE HEX HANGER W/POLYPROPYLENE HEX SLEEVE -304

  • Mfr # W424PV-.50

  • Zoro # G712506774


product price: $13.25
/ea

Key Features

Material
T304 Stainless Steel
Pipe Fitting Connection Type
Pipe Size
Outside Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W424PV-.50
Zoro #
G712506774
UPC #
840286332224
Country of Origin
China

Dimensions

Outside Dia.
1/2"
Tube Size
1/2"

Details

Material
T304 Stainless Steel
Pipe Fitting Connection Type
Pipe Size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.