12in SLIP ON TUBE FLANGE 150# - MACHINE FINISH -316L
- Mfr # W638SL-12
- Zoro # G212508315
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
Machine Finished to 32 RA
Tube Fitting Material
316L
Fitting Connection Type
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W638SL-12
- Zoro #
- G212508315
- UPC #
- 840286331197
- Country of Origin
- India
- Surface Finish
- Machine Finished to 32 RA
- Tube Fitting Material
- 316L
- Fitting Connection Type
- Flange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.