Zoro Homepage

1/2in TYPE A STUB END - MACHINE FINISH -316L

  • Mfr # W614VB-.50

  • Zoro # G712508532


product price: $57.45
/ea

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Pipe Size - Pipe Fitting
1/2"
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W614VB-.50
Zoro #
G712508532
UPC #
840286329026
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.