Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wayland 1.5in BUTT-WELD BUTTERFLY VALVE BLACK PLASTIC TRIGGER HANDLE - VITON -316L W6BFVBW-V-15-TP

1.5in BUTT-WELD BUTTERFLY VALVE BLACK PLASTIC TRIGGER HANDLE - VITON -316L (Discontinued)

  • Mfr # W6BFVBW-V-15-TP
  • Zoro # G212508681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6BFVBW-V-15-TP
Zoro #
G212508681
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1.5"

Details

Body Material
T316L Stainless Steel
Connection
Butt Weld
Surface Finish
32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.