
1.5in BUTT-WELD LONG 45 ELBOW - UNPOLISHED -316L
Mfr # W6L2KS-15-1
Zoro # G112509085
product price: $10.15
/eaKey Features
Surface Finish
Unpolished
Tube Size
1.5"
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W6L2KS-15-1
Zoro #
G112509085
UPC #
840286332033
Country of Origin
China
Dimensions
Tube Size
1.5"
Details
Surface Finish
Unpolished
Tube Fitting Material
316L
Fitting Connection Type
Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.