
1.5in BUTT-WELD X SCHEDULE 10 ADAPTER -316L
Mfr # W619WX-15
Zoro # G212507905
product price: $43.75
/eaKey Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
1.5"
Pipe Size - Pipe Fitting
1.5"
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Tube x Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W619WX-15
Zoro #
G212507905
UPC #
840286325257
Country of Origin
China
Dimensions
Tube Size
1.5"
Pipe Size - Pipe Fitting
1.5"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Tube x Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.