Shop WAYLAND
See all product information
Create Account
1.5in I-LINE SHORT MALE FERRULE -316L-0.76inOAL
- Mfr # W614WI-15
- Zoro # G412508283
product price:Â
$
13.85
/ea
Key Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Tube Fitting Material
316L
Fitting Connection Type
I-Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W614WI-15
- Zoro #
- G412508283
- UPC #
- 840286323314
- Country of Origin
- China
- Surface Finish
- 32 RA I.D. / 32 RA O.D.
- Standards
- 3A
- Tube Fitting Material
- 316L
- Fitting Connection Type
- I-Line
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.