
1.5in LONG WELD FERRULE -304-1.125inOAL
Mfr # W414AM7-15
Zoro # G412507705
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
1.5"
Tube Fitting Material
304
Standards
3A
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W414AM7-15
Zoro #
G412507705
UPC #
840286316521
Country of Origin
China
Dimensions
Tube Size
1.5"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
304
Standards
3A
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.