
1.5in RUBBER HOSE BARB ADAPTER -316L - 1.688inOAL
Mfr # W614MPHR-15
Zoro # G112507180
product price:Â $50.15
/eaKey Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Pipe Size - Pipe Fitting
1.5"
Fitting Connection Type
Clamp
Tube Fitting Material
316L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W614MPHR-15
Zoro #
G112507180
UPC #
840286316965
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1.5"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Fitting Connection Type
Clamp
Tube Fitting Material
316L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.