This item is Discontinued.

Wayland 1.5inx1in BUTT-WELD SHORT REDUCING TEE - UNPOLISHED -316L W67RWWW-15X1-1

1.5inx1in BUTT-WELD SHORT REDUCING TEE - UNPOLISHED -316L (Discontinued)

  • Mfr # W67RWWW-15X1-1
  • Zoro # G412508948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W67RWWW-15X1-1
Zoro #
G412508948
UPC #
840286331463
Country of Origin
China

Dimensions

Tube Size
1.5"x1"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Tube Fitting Material
316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.