Shop WAYLAND
See all product information
Create Account
1in & 1.5in THERMOMETER CAP W/.75in FEMALE FNPT -316L
- Mfr # W623BMP-1/15X.75
- Zoro # G412506883
product price:Â
$
26.49
/ea
Key Features
Surface Finish
32RA
Tube Fitting Material
316L
Fitting Connection Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W623BMP-1/15X.75
- Zoro #
- G412506883
- UPC #
- 840286319188
- Country of Origin
- China
Details
- Surface Finish
- 32RA
- Tube Fitting Material
- 316L
- Fitting Connection Type
- Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.