Zoro Homepage

1in & 1.5in THREE SEGMENT CLAMP W/ WING NUT -304

  • Mfr # W413MHM3P-1/15

  • Zoro # G812508302


product price: $17.59
/ea

Key Features

Material
T304 Stainless Steel
Clamping Dia.
1" & 1.5"
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W413MHM3P-1/15
Zoro #
G812508302
UPC #
840286316330
Country of Origin
China

Dimensions

Tube Size
1" & 1.5"
Clamping Dia.
1" & 1.5"

Details

Material
T304 Stainless Steel
Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.