Zoro Homepage

1in BEVEL SEAT END CAP -304

  • Mfr # W416A-1

  • Zoro # G112508040


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
304
Fitting Connection Type
Bevel Seat
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W416A-1
Zoro #
G112508040
UPC #
840286315999
Country of Origin
China

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
304
Fitting Connection Type
Bevel Seat
Standards
3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.