Zoro Homepage

1in SMS ROUND NUTS -304

  • Mfr # W413R-SMS-1

  • Zoro # G212507820


product price: $11.39
/ea

Key Features

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Fitting Connection Type
SMS
Tube Fitting Material
T304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W413R-SMS-1
Zoro #
G212507820
UPC #
840286338035
Country of Origin
China

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"

Details

Fitting Connection Type
SMS
Tube Fitting Material
T304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.