
1in STATIONARY SPRAY BALL - 360 DEGREE - 316L
Mfr # W6SSB-360-1
Zoro # G612509301
product price:Â $76.24
/ea
Free Shipping & Returns
Key Features
Tube Size
1"
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W6SSB-360-1
Zoro #
G612509301
UPC #
840286315401
Country of Origin
China
Dimensions
Tube Size
1"
Details
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.