This item is Discontinued.

Wayland 1inx3/8in RUBBER HOSE BARB ADAPTER -316L - 1.688inOAL W614MPHR-1X.375

1inx3/8in RUBBER HOSE BARB ADAPTER -316L - 1.688inOAL (Discontinued)

  • Mfr # W614MPHR-1X.375
  • Zoro # G212506830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W614MPHR-1X.375
Zoro #
G212506830
UPC #
840286316958
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"x3/8"

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Fitting Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.