Zoro Homepage
This item is Discontinued.
Wayland 2.5in BUTT-WELD BUTTERFLY VALVE W/ SPRING RETURN ACTUATOR - NORMALLY OPEN - EPDM -316L W6BFVBW-E-25-SRO

2.5in BUTT-WELD BUTTERFLY VALVE W/ SPRING RETURN ACTUATOR - NORMALLY OPEN - EPDM -316L (Discontinued)

  • Mfr # W6BFVBW-E-25-SRO
  • Zoro # G312509182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6BFVBW-E-25-SRO
Zoro #
G312509182
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2.5"

Details

Body Material
T316L Stainless Steel
Connection
Butt Weld
Surface Finish
32 RA

Description

2.5in BUTT-WELD BUTTERFLY VALVE W/ SPRING RETURN VERTICAL CANISTER ACTUATOR - NORMALLY OPEN - EPDM -316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.