Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5in BUTT-WELD LONG 45 ELBOW - UNPOLISHED -316L

  • Mfr # W6L2KS-25-1

  • Zoro # G312509076


product price: $23.45
/ea

Key Features

Surface Finish
Unpolished
Tube Size
2.5"
Fitting Connection Type
Butt Weld
Tube Fitting Material
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6L2KS-25-1
Zoro #
G312509076
UPC #
840286332057
Country of Origin
China

Dimensions

Tube Size
2.5"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Tube Fitting Material
316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.