This item is Discontinued.

Wayland 2.5in CLAMP BUTTERFLY VALVE W/ DUAL ACTING VERTICAL CANISTER ACTUATOR - VITON -304 W4BFVTC-V-25-DA

2.5in CLAMP BUTTERFLY VALVE W/ DUAL ACTING VERTICAL CANISTER ACTUATOR - VITON -304 (Discontinued)

  • Mfr # W4BFVTC-V-25-DA
  • Zoro # G412509266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4BFVTC-V-25-DA
Zoro #
G412509266
UPC #
840286336949
Country of Origin
China

Dimensions

Tube Size
2.5"

Details

Body Material
304
Connection
Clamp
Seal Material
FKM
Surface Finish
32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.