Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wayland 2.5in HEAVY DUTY SINGLE PIN CLAMP W/ SERRATED WING NUT -304 W413MHM-25-SN

2.5in HEAVY DUTY SINGLE PIN CLAMP W/ SERRATED WING NUT -304 (Discontinued)

  • Mfr # W413MHM-25-SN
  • Zoro # G112508392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W413MHM-25-SN
Zoro #
G112508392
UPC #
840286334716
Country of Origin
China

Dimensions

Tube Size
2.5"
Clamping Dia.
2.5"

Details

Material
T304 Stainless Steel
Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.