Zoro Homepage
This item is Discontinued.
Wayland 2.5in SCHEDULE 5/10/40 SINGLE PIN CLAMP -304 W413MHV-25

2.5in SCHEDULE 5/10/40 SINGLE PIN CLAMP -304 (Discontinued)

  • Mfr # W413MHV-25
  • Zoro # G812506759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W413MHV-25
Zoro #
G812506759
UPC #
840286334808
Country of Origin
China

Dimensions

Tube Size
2.5"
Clamping Dia.
2.5"

Details

Material
T304 Stainless Steel
Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.