
2in AUTOMATIC WELD FERRULE - 3A POLISH - 32RA ID/OD -316L - 2.25inOAL
Mfr # W6TL14AM7-2
Zoro # G412509228
product price:Â $28.99
/eaKey Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
2"
Standards
3A
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W6TL14AM7-2
Zoro #
G412509228
UPC #
840286323000
Country of Origin
China
Dimensions
Tube Size
2"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.