Zoro Homepage
This item is Discontinued.
Wayland 2in CLAMP BUTTERFLY VALVE W/ SPRING RETURN ACTUATOR - NORMALLY CLOSED - SILICONE -316L W6BFVTC-S-2-SRC

2in CLAMP BUTTERFLY VALVE W/ SPRING RETURN ACTUATOR - NORMALLY CLOSED - SILICONE -316L (Discontinued)

  • Mfr # W6BFVTC-S-2-SRC
  • Zoro # G512508732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6BFVTC-S-2-SRC
Zoro #
G512508732
UPC #
840286336031
Country of Origin
China

Dimensions

Tube Size
2"

Details

Body Material
316L
Connection
Clamp
Surface Finish
32 RA
Seal Material
Silicone

Description

2in CLAMP BUTTERFLY VALVE W/ SPRING RETURN VERTICAL CANISTER ACTUATOR - NORMALLY CLOSED - SILICONE -316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.