Zoro Homepage

2in CLAMP X BUTT-WELD 90 ELBOW - POLISHED -316L

  • Mfr # W6L2CM-2

  • Zoro # G312508857


product price: $40.65
/ea

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
2"
Fitting Connection Type
Clamp x Butt Weld
Standards
3A
Tube Fitting Material
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6L2CM-2
Zoro #
G312508857
UPC #
840286328524
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Fitting Connection Type
Clamp x Butt Weld
Standards
3A
Tube Fitting Material
316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.