
2in DN50 ROUND NUT-304
Mfr # W413R-DIN-2
Zoro # G712506729
product price: $25.45
/eaKey Features
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Tube Fitting Material
T304 Stainless Steel
Fitting Connection Type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W413R-DIN-2
Zoro #
G712506729
UPC #
840286339148
Country of Origin
China
Dimensions
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Details
Tube Fitting Material
T304 Stainless Steel
Fitting Connection Type
DIN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.